DESCRIPTION

  • Braided nylon supplies
  • Maximum deck thickness: 2-9/16"

Mirabelle® Amberley Bar Faucet with Single Lever Handle

MIRXCAM103

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Amberley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Height
13-1/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
8-7/16 in
Spout Reach
7 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$227.12
EACH
  • QUANTITY