3-1/2 in. Slotted Brass Basket Strainer in Polished Nickel
3-1/2 in. Slotted Brass Basket Strainer in Polished Nickel
Frequently Purchased Together
Product Details
- Fits sinks up to 1-3/16" thick.
- Intended for use with 3-1/2" drain opening.
- Brass drain body and stainless-steel strainer basket.
- Outside diameter: 4-4/8"
- Overall diameter: 4-1/2".
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-1/2 in
- Drain Diameter:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- WaterSense Labeled:
- No