• Cart

DESCRIPTION

  • Drain diameter: 3-1/2" with ball lock center post

Mirabelle® Basket Strainer

MIRBS120

Color/Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
3-1/2 in
IAPMO Listed
No
Material
Stainless Steel

Starting at
$70.00
EACH
  • QUANTITY