DESCRIPTION

Mirabelle® Boca Raton 1.28 gpf Toilet Tank in White

MIRBR201WH

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Boca Raton
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Chrome
Handle Type
Trip Lever
Height
31-5/16 in
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Type
MIRBR201WH
WaterSense Labeled
Yes
Width
15-3/8 in

Print