Pedestal Bathroom Sink in White

You last purchased this on
 
Mirabelle®

Boca Raton™ Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Boca Raton™ Pedestal Bathroom Sink in White

  • Fast #
  • Part #MIRBR358AWH
  • Item #4106959
  • Manufacturer Part #MIRBR358AWH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Rear overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2M
Collection:
Boca Raton™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/4 in
Faucet Center Size:
8 in
Height:
34 in
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Sink
Shape:
Oval
Sink Bowl Size:
17-1/2 in x 12-5/8 in x 5-5/8 in
Sink Depth:
5-5/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/8 in x 20-1/4 in
Type:
MIRBR358AWH
Vessel Only:
Yes
WaterSense Labeled:
No