Pressure Balancing Valve in Polished Nickel

You last purchased this on
 
Signature Hardware

Boca Raton® Pressure Balancing Valve in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Boca Raton® Pressure Balancing Valve in Polished Nickel

  • Fast #
  • Part #SHBR8010PN
  • Item #7222489
  • Manufacturer Part #449745
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with a pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Pressure balance valve with integral stops
  • In addition to temperature-regulating pressure balance functionality, this piece features a single cross handle that boasts classic charm
  • It's perfect for adding some unexpected character to your space
  • Transform the look of your bathroom with some help from the stylish Boca Raton pressure balance shower valve
  • Rough-in valve sold separately
  • Back-to-back capability
  • One-piece cartridge design for ease of maintenance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.273, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Boca Raton®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Global
Spray Type:
Full
Style:
Traditional
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
cUPC Certified:
Yes