1 Robe Hook in Polished Chrome

You last purchased this on
 
Signature Hardware

Key West 1 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Key West 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #SHBRKWRHCP
  • Item #3411994
  • Manufacturer Part #446810
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Mounting hardware included
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
Brand Model Compatibility:
Boca Raton® and Key West®
Collection:
Key West
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-9/16 in
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-1/2 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Overall Height:
2-1/2 in
Projection:
3-9/16 in
Style:
Traditional
WaterSense Labeled:
No
Weight:
0.98 lb