Thermostatic Valve in Polished Nickel
Boca Raton Thermostatic Valve in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High temperature limit stop
- Lifetime limited warranty
- Scald guard protection
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- Collection:
- Boca Raton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in