DESCRIPTION

  • Single-function body spray
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Body Spray

MIRBS5010E

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Height
2-9/16 in
IAPMO Listed
Yes
Length
2-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$66.42
EACH
  • QUANTITY