DESCRIPTION

  • Single-function body spray
  • Square flange

Mirabelle® Custom Showering 2 gpm Square Flange Body Spray

MIRBS5040E

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Height
2-9/16 in
IAPMO Listed
Yes
Length
2-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$73.26
EACH
  • QUANTITY

DOCUMENTS