60 x 32 in. Soaker Drop-In Bathtub with End Drain in Biscuit
Bradenton 60 x 32 in. Soaker Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured slip-resistant bottom
- Integral arm rests
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112.19.7M
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 43 gal
- Collection:
- Bradenton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Soaker
- Drain Location:
- End
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in