60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
Bradenton 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-flow, adjustable jets
- Integral arm rests
- One single-speed air switch actuator
- Operating capacity: 43 gal
- Textured slip-resistant bottom
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 48 gal
- Collection:
- Bradenton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- Height:
- 20 in
- Horsepower:
- 1-3/4 hp
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in