Spray Hose for Mirabelle MIRXCBD101 Single-Handle Pull-Out Kitchen Faucet
Bradenton® Spray Hose for Mirabelle MIRXCBD101 Single-Handle Pull-Out Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.6-2017
- Brand Model Compatibility:
- MIRXCBD101 Single Handle Pull Out Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6-17
- Collection:
- Bradenton®
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No