16-3/8 x 16-3/8 in. No Hole Stainless Steel Undermount Bar Sink

This product has been replaced by

Signature Hardware Stainless Steel Undermount Bar Sink
Signature Hardware Undermount Bar Sink in Stainless Steel
Manufacturer Part #SHCAUCA16R
You last purchased this on
 
Signature Hardware

Calverton 16-3/8 x 16-3/8 in. No Hole Stainless Steel Undermount Bar Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel Undermount Bar Sink
Signature Hardware Undermount Bar Sink in Stainless Steel
Manufacturer Part #SHCAUCA16R
Signature Hardware

Calverton 16-3/8 x 16-3/8 in. No Hole Stainless Steel Undermount Bar Sink

  • Fast #
  • Part #SHCAUC16R
  • Item #4077072
  • Manufacturer Part #447654
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The single basin design maximizes the amount of usable space in the sink basin
  • Outer Sink Dimensions (Length x Width x Height): 16-3/8" x 16-3/8" x 7"
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
Basin Length:
14-1/8 in
Basin Width:
14-1/8 in
CSA Certified:
CSA B45.4-17
Collection:
Calverton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
14-1/8 in x 14-1/8 in x 7 in
Sink Depth:
7 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-3/8 in x 16-3/8 in
WaterSense Labeled:
No