• Cart

DESCRIPTION

  • Minimum cabinet size: 36"

Mirabelle® Calverton 30 x 18 x 10 in. 16 ga Single Bowl Undermount Sink No Hole

MIRUC309

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Collection
Calverton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
18 in x 29-3/4 in
Sink Bowl Size
16 in x 27-11/16 in x 10-1/16 in
Sink Size Range
Less than 20 in

$450.58
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment