Mirabelle Calverton Pull-Down Kitchen Faucets Pull Down Kitchen Faucet Hose with Single Handle

You last purchased this on
 
Signature Hardware

Calverton Mirabelle Calverton Pull-Down Kitchen Faucets Pull Down Kitchen Faucet Hose with Single Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Calverton Mirabelle Calverton Pull-Down Kitchen Faucets Pull Down Kitchen Faucet Hose with Single Handle

  • Fast #
  • Part #SHX70405
  • Item #4482663
  • Manufacturer Part #SHX70405
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.6-2017
Brand Model Compatibility:
Calverton Pull-down Kitchen Faucets
CSA Certified:
CSA B125.6-17
Collection:
Calverton
Faucet Part Type:
Hose
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
WaterSense Labeled:
No