Soap and Lotion Dispenser in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #448562
Calverton Soap and Lotion Dispenser in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Calverton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 3-9/16 in
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No