DESCRIPTION
- Back-to-back capability
- Finished sleeve cover and cap are packaged with trim
- Plaster guard included
- Temperature limiting device
Mirabelle® Accufit® Ceramic Tub and Shower Valve Male Iron Pipe and Sweat with Stops Rough Brass
MIR3001
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Accufit®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- CC
- End Connection 2
- SWT
- Flow Rate
- 6.26 gpm
- Handle Type
- Lever
- Material
- Cast Bronze
- Number of Handles
- Single Handle
- Valve Size
- 1/2 in
- Valve Type
- Tub & Shower Rough-In Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday