DESCRIPTION

  • Features adjustable leg levelers for easy leveling on uneven floors
  • Made of 18 gauge type 304 stainless steel

Mirabelle® Console for Large Square Lavatory

MIR3219R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Stainless Steel
Material Type
304

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY