Hand Spray with Check Valve in Oil Rubbed Bronze
Cordelia Hand Spray with Check Valve in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Mirabelle® MIRXCCD100 Single Handle Pull Down Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Cordelia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No