Single Function Full Showerhead in Polished Nickel
This product has been replaced by
Manufacturer Part #SHSH2060GPN
Custom Showering Single Function Full Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass ball joint threaded
- Less shower arm and flange
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Length:
- 3-5/8 in
- NSF Certified:
- No
- Shape:
- Square
- Shower Arm Reach:
- 3-5/8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 4-15/16 in