6-1/4 in. Tub Spout in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Pendleton™ 6-1/4 in. Tub Spout in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton™ 6-1/4 in. Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #MIRTS99ORB
  • Item #7255165
  • Manufacturer Part #MIRTS99ORB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zinc spout
  • Non-diverter tub spout
  • Slip fit
  • Coordinates with Pendleton
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Pendleton Collection
Collection:
Pendleton™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
6-1/4 in
Material:
Zinc
NSF Certified:
No
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
2-15/16 in