Multi Function Full and Massage Spray And Full & Massage Spray Showerhead in Oil Rubbed Bronze

You last purchased this on
 
Mirabelle®

Custom Showering Multi Function Full and Massage Spray And Full & Massage Spray Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Custom Showering Multi Function Full and Massage Spray And Full & Massage Spray Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #MIRSH2090EORB
  • Item #7225841
  • Manufacturer Part #MIRSH2090EORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Custom Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
6-12/127 in
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage Spray And Full & Massage Spray
WaterSense Labeled:
Yes