Custom Showering Single Function Full Showerhead in Oil Rubbed Bronze

Part #MIRSH2070GORB  |  Item #7504414  |  Manufacturer Part #MIRSH2070GORB

$47.40 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brass ball joint
  • Easy clean nozzles
  • Easy installation

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 4-1/16 in

End Connection 1: NPSM

End Connections: NPSM

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

Height: 4-1/16 in

IAPMO Listed: Yes

Material: Brass

Maximum Pressure: 80 psi

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes

Width: 4-1/16 in