Undermount Basin in White

This product has been replaced by

Signature Hardware White 16 in. Square Undermount Basin
Signature Hardware 16-1/4 x 16-1/8 in. Square Undermount Bathroom Sink in White
Manufacturer Part #447964
You last purchased this on
 
Mirabelle®

Destin Undermount Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White 16 in. Square Undermount Basin
Signature Hardware 16-1/4 x 16-1/8 in. Square Undermount Bathroom Sink in White
Manufacturer Part #447964
Mirabelle®

Destin Undermount Basin in White

  • Fast #
  • Part #MIRU1616WH
  • Item #7235950
  • Manufacturer Part #MIRU1616WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting clips and hardware
  • Drain not included
  • Concealed overflow
  • Cutout template included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Destin
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
16-1/4 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
3-15/16 in x 13-7/8 in x 5-1/8 in
Sink Depth:
7 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-1/4 in x 16-1/8 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
16-1/8 in