Cap in Brushed Nickel

You last purchased this on
 
PROFLO®

Cap in Brushed Nickel

This product requires certification to purchase.
You last purchased this on
 
PROFLO®

Cap in Brushed Nickel

  • Fast #
  • Part #OBPF80701ZBN
  • Item #7846964
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
PF28FS2000G
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Cap
Faucet Type:
Tub Filler
MA Approved -:
No