DESCRIPTION

  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Key West® Diverter with Hand Shower

MIRKW2RTD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Collection
Key West®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Trim Only
No
Valve Type
Roman Tub Diverter Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$191.41
EACH
  • QUANTITY