DESCRIPTION

  • Factory installed backflow prevention check valve
  • Hose length: 70"

Mirabelle® St Augustine Diverter with Hand Shower Whirlpool Faucet

MIRSA2RTD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Collection
St Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Trim Only
No
Valve Type
Roman Tub Diverter Valves

Starting at
$167.1
EACH
  • QUANTITY