DESCRIPTION

  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Cordoba Diverter with Hand Shower Whirlpool Faucet

MIRCO2RTD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Cordoba
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
1.88 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Type
Roman Tub Diverter Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY