Thermostatic Valve Trim Only with Single Lever Handle in Polished Chrome

You last purchased this on
 
Signature Hardware

Edenton Thermostatic Valve Trim Only with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Edenton Thermostatic Valve Trim Only with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SHED9009CP
  • Item #4397917
  • Manufacturer Part #449771
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with thermostatic valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Optional Rough-in Valve has a bronze valve body, Integral water stops, and check valve
  • Rough-in valve sold separately
  • Thermostatic technology keeps shower temperature within 1° Celsius
  • High temperature limit stop
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
Brand Model Compatibility:
MIR6004 or MIR6006 Rough Valve
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Edenton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Thermostatic
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Thermostatic Shower
Shape:
Round
Spray Type:
Full
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
6-11/16 in
cUPC Certified:
Yes