59-3/4 x 36 in. Drop-In Bathtub with End Drain in White
This product has been replaced by
Manufacturer Part #447022
Edenton 59-3/4 x 36 in. Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 65 gal
- Collection:
- Edenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- Height:
- 22-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 59-3/4 in
- Overall Width:
- 36 in
- Size:
- 59-3/4 in x 36 in