Elongated Closed Front Toilet Seat with Cover in Biscuit
Contemporary Elongated Closed Front Toilet Seat with Cover in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented EZ Close damper system automatically closes lid with just a small push.
- Protective bumpers.
- Made of heavy-weight, solid plastic.
- Total thickness including seat, lid, and bumpers: 2-1/8".
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
- Seat dimensions: 14-3/8" L x 18-1/2" W (front to back).
- Fits standard elongated bowl toilets.
Specifications
- ADA Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 2-1/8 in
- Length:
- 14-3/8 in
- MA Approved -:
- No
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- WaterSense Labeled:
- No
- Width:
- 18-1/2 in