Elongated Closed Front Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #447330
Contemporary Elongated Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy Clean: Yes
- Construction: Molded solid plastic
- Overhanging lid conceals seat
- Slow Close: Yes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 17-3/4 in
- MA Approved -:
- No
- NSF Certified:
- No
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Porcelain
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 14-1/8 in