DESCRIPTION

  • Bowl only
  • Fully glazed, 2" trapway with high performance 3" flush valve
  • Supply not included

Mirabelle® Bradenton Elongated Toilet Bowl

MIRBD240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M, ASME A112.1914 2006
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Bradenton
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/4 in
Toilet Bowl Length
29-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
17 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
17 in

Starting at
$154.85
EACH
  • QUANTITY