DESCRIPTION

  • Fully glazed, 2" trapway with high performance 3" flush valve
  • High bowl with easy close seat
  • Supply not included
  • Uses 20% less water than standard low-consumption toilets

Mirabelle® Provincetown 1.28 gpf Elongated Toilet Bowl

MIRPR240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Provincetown
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
16-1/2 in
IAPMO Listed
Yes
Length
28-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
15 in

Starting at
$191.53
EACH
  • QUANTITY