DESCRIPTION

Mirabelle® Extension Kit For 1/2 & 3/4 Thermostat Valve

MIR6004EXT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Trim Only
No
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.01
EACH
  • QUANTITY

DOCUMENTS