DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Milazzo® Flush Valve Assembly Push Button

MIRMLVL200FVPK

Height:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Milazzo®
Flow Rate
1.28 gpf
GSA Approved
No
Height
13-3/16 in
IAPMO Listed
No
Length
7-3/8 in
Material
Vitreous China
WaterSense Labeled
Yes

Starting at
$48.66
EACH
  • QUANTITY