DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Flush Valve

MIR50352

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Mirabelle® MIRED200 Toilet Tank
Color Finish
Brass
Color Finish Category
Brass Tones
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY