DESCRIPTION

  • 12" rough-in
  • Includes polished chrome flush actuator
  • Low consumption dual flush 0.8/1.6 gpf
  • Supply not included
  • Vitreous China
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Washdown bowl with custom seat and cover

Mirabelle Winter Haven® 1.6 gpf Toilet Tank

MIRWH200WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Only - FEI
No
Brand Model Compatibility
Mirabelle® MIRBR240 Toilet Bowl
Collection
Winter Haven®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Height
16-7/8 in
IAPMO Listed
Yes
Length
6-5/16 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank
Type
Gravity
WaterSense Labeled
Yes
Width
15-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS