1.28 gpf Elongated ADA Toilet Bowl in White

This product has been replaced by

Signature Hardware White Elongated Floor Mount Two Piece Toilet Bowl with Seat
Signature Hardware Elongated Toilet Bowl in White
Manufacturer Part #SHKW240WH
You last purchased this on
 
Mirabelle®

Key West 1.28 gpf Elongated ADA Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White Elongated Floor Mount Two Piece Toilet Bowl with Seat
Signature Hardware Elongated Toilet Bowl in White
Manufacturer Part #SHKW240WH
Mirabelle®

Key West 1.28 gpf Elongated ADA Toilet Bowl in White

  • Fast #
  • Part #MIRKW240HWH
  • Item #7578894
  • Manufacturer Part #MIRKW240HWH
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 in fully glazed trap way
  • 100% Factory flush tested
  • High performance 3 in flush valve
  • Watersense Certified
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
MIRKW200N Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B45.1-18
Collection:
Key West
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-3/4 in
Toilet Bowl Length:
28 in
Toilet Bowl Width:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes