Single Handle Roman Tub Faucet in Oil Rubbed Bronze

You last purchased this on
 
Mirabelle®

Key West Single Handle Roman Tub Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Key West Single Handle Roman Tub Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #MIRKW2RTDORB
  • Item #3411791
  • Manufacturer Part #TQA663186 ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Key West
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connection 3:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
GSA Approved:
No
Hand Shower Flow Rate:
2.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
MA Approved -:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
No
UL Listed:
No
Valve Size:
2-1/2 in
Valve Type:
Roman Tub Diverter Valve
cUPC Certified:
Yes