24-3/8 x 19-3/8 in. Rectangular Pedestal Bathroom Sink in Biscuit
Key West® 24-3/8 x 19-3/8 in. Rectangular Pedestal Bathroom Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- MIRKW350A Pedestal
- CARB OTC LEED Compliant:
- No
- Collection:
- Key West®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 24-3/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 10-1/2 in x 5-7/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-3/8 in x 19-3/8 in
- Type:
- MIRKW348ABS
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 19-3/8 in
- cUPC Certified:
- Yes