Key West® Round Open Towel Ring in Oil Rubbed Bronze

Part #MIRBRKWTRORB  |  Item #3411879  |  Manufacturer Part #B3450300 ORB

$56.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • All metal construction
  • Includes mounting hardware

Specifications

ADA Compliant: No

Brand Model Compatibility: [Mirabelle® Boca Raton®, Mirabelle® Key West™]

CARB OTC LEED Compliant: No

Collection: Key West®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-9/16 in

Height: 5-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

Material: Metal

Mount Type: Wall

Projection: 3-9/16 in

Ring Type: Open

Shape: Round

WaterSense Labeled: No

Width: 7-1/8 in