Tank Lid in White
This product has been replaced by
Manufacturer Part #SHKW241LIDWH
Key West Tank Lid in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Key West
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Product Type:
- Tank Lid
- WaterSense Labeled:
- No