Transfer Valve in Polished Nickel
Key West Transfer Valve in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Required rough-in valve: MIR6103
- Lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Key West
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Metal
- Trim Only:
- Yes
- Width:
- 4-5/16 in