Key West Two Handle Roman Tub Faucet in Oil Rubbed Bronze

Part #MIRKW3RT2ORB  |  Item #7005683  |  Manufacturer Part #MIRKW3RT2ORB

$460.80 EACH

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Maximum deck thickness: 2-3/16"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Center Size: 8 in - 12 in

Collection: Key West

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPSM

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 4 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-1/2 in

Trim Only: No

Tub Spout Reach: 9 in

UL Listed: No

WaterSense Labeled: No

cUPC Certified: Yes