Kitchen Faucet Pullout Hose Unfinished
Kitchen Faucet Pullout Hose Unfinished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.6-2017
- Brand Model Compatibility:
- Signature Hardware
- CSA Certified:
- CSA B125.6-17
- Faucet Part Type:
- Hose
- WaterSense Labeled:
- No