Lever Handle Assembly in Brushed Nickel

Part #OBPF713675ZBN  |  Item #7846929

$29.93 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Assembly

Handle Type: Lever

MA Approved: No

WaterSense Labeled: No