Mirabelle®
Lever Handle Assembly in Brushed Nickel
Part #OBPF713676ZBN | Item #7847006
Product Details
Specifications
Application: Residential
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Handle Assembly
Handle Type: Lever
MA Approved: No
WaterSense Labeled: No