Lever Handle Assembly in Polished Nickel
Lever Handle Assembly in Polished Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle Assembly
- Handle Type:
- Lever
- MA Approved -:
- No
- WaterSense Labeled:
- No